Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring - Viton Brown
Mfr # 7629X02V
Zoro # G903656417
product price: $0.42
/ea
Sold in multiples of 23 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.0001
- Adapter Type Seals, Gaskets & Accessories/O-Rings
- Body Material Buna-N Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7629X02V
- Zoro # G903656417
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Weight | 0.0001 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG243, Pressure Line, 10 micron (ZX-W01AG243)
- ZORO SELECT Rubb Gasket 2 In. Hose Coupling, PK10 (GASK-200-10G)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs