Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90 Durometer Buna O Ring
Mfr # 7629X20
Zoro # G403653565
product price: $0.34
/ea
Sold in multiples of 28 for $9.52
$9.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
- Thickness 0.118
- Weight 0.0025
- Inside Diameter 1.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7629X20
- Zoro # G403653565
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Inside Diameter | 1.475 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Thickness | 0.118 |
Weight | 0.0025 |
Adapter Type | Seals, Gaskets & Accessories/O-Rings |
Body Material | Buna-N Rubber |
Thickness (mm) | 2.997 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- GLOBAL G2SC-287-B Two-Piece Clamping Collar (G2SC-287-B)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X02X02SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings