Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
90° Bead To Male Pipe Elbow Stainless Steel
Mfr # 4501X04X04SS
Zoro # G400452307
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Fitting Thread Type 1 Hose Barb
- Hex Size 0.563
- Fitting Thread Size 1 1/4-18
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4501X04X04SS
- Zoro # G400452307
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 14.3002 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | Hose Barb |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.0862 |
End 2 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71633689M)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- DYNA-CON Swivel, Air Tool (190010A)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Straight (2040-8-8S)
- World Wide Fittings Hydraulic Hoses & Fittings