Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
2 Piece Split Flange Kit - SAE Code 62
Mfr # 1902X20
Zoro # G503653694
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Material Steel
- Flange Code Code 62
- Standards SAE J518 specifications
- Weight 0.116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 1902X20
- Zoro # G503653694
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 1-1/4 |
Details
Fitting Connection Type | Four bolt flange connections |
Material | Steel |
Flange Code | Code 62 |
Standards | SAE J518 specifications |
Weight | 0.116 |
Adapter Type | Split Flange Halves |
Body Material | Steel |
Number of Bolts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (CB040708)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Flat Face O-Ring Bulkhead Locknut (4925X10T)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- World Wide Fittings Hydraulic Hoses & Fittings