Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
2 Piece Split Flange Kit - SAE Code 62
Mfr # 1902X16
Zoro # G803653462
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Material Steel
- Standards SAE J518 specifications
- Flange Code Code 62
- Weight 1.1429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1902X16
- Zoro # G803653462
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 1 |
Details
Fitting Connection Type | Four bolt flange connections |
Material | Steel |
Standards | SAE J518 specifications |
Flange Code | Code 62 |
Weight | 1.1429 |
Number of Bolts | 4 |
Body Material | Steel |
Adapter Type | Split Flange Halves |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- NSK NSK 6009ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6009ZZ)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X16X16)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- World Wide Fittings Hydraulic Hoses & Fittings