Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
2 Piece Split Flange Kit - SAE Code 61
Mfr # 1901X32
Zoro # G403656214
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Standards SAE J518 specifications
- Flange Code Code 61
- Material Steel
- Weight 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1901X32
- Zoro # G403656214
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 2 |
Details
Fitting Connection Type | Four bolt flange connections |
Standards | SAE J518 specifications |
Flange Code | Code 61 |
Material | Steel |
Weight | 1.63 |
Number of Bolts | 4 |
Adapter Type | Split Flange Halves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 921999, Suction, 10 micron (ZX-921999)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6207-2NSE9C3 (6207-2NSE9C3)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A10ANP01, Pressure Line, 10 micron (ZX-HP1352A10ANP01)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X05X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2046-4-4)
- World Wide Fittings Hydraulic Hoses & Fittings