Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
2 Piece Split Flange Kit - SAE Code 61
Mfr # 1901X20
Zoro # G203656223
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Standards SAE J518 specifications
- Material Steel
- Flange Code Code 61
- Weight 1.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1901X20
- Zoro # G203656223
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 1-1/4 |
Details
Fitting Connection Type | Four bolt flange connections |
Standards | SAE J518 specifications |
Material | Steel |
Flange Code | Code 61 |
Weight | 1.016 |
Body Material | Steel |
Adapter Type | Split Flange Halves |
Number of Bolts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- JOHNSON CONTROLS Oil, Compressor 32Oz. (F-1000-383)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM10)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X10X10MH)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X06X06)
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- World Wide Fittings Hydraulic Hoses & Fittings