Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
2 Piece Split Flange Kit - SAE Code 61
Mfr # 1901X16
Zoro # G303656284
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Four bolt flange connections
- Material Steel
- Standards SAE J518 specifications
- Flange Code Code 61
- Weight 0.7244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1901X16
- Zoro # G303656284
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Plate Size | 1 |
Details
Fitting Connection Type | Four bolt flange connections |
Material | Steel |
Standards | SAE J518 specifications |
Flange Code | Code 61 |
Weight | 0.7244 |
Body Material | Steel |
Adapter Type | Split Flange Halves |
Number of Bolts | 4 |
Description
The WORLD WIDE FITTINGS brand 2 Piece Split Flange Kit - SAE Code 61 is a steel fitting with four bolt flange connections. It has a weight of 0.7244 and is made of steel. The adapter type is split flange halves and it has four bolts. The plate size is 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MEP1)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X12X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X10)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS Female JIC Swivel to Male British Standard Pipe Parallel Straight Adapter (7022X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-10MOR 45 (FF6802-08-10)
- World Wide Fittings Hydraulic Hose Adapters & Plugs