Shop All Decorative Rugs
World Rug Gallery
Tralee Modern Abstract Area Rug 2'x3' Yellow
Mfr # 978YELLOW2X3
Zoro # G511521657
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 978YELLOW2X3
- Zoro # G511521657
- UPC # 847918125018
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' X 3' |
Depth | 0.31 in |
Details
Color | Yellow |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene; Back Material : Jute |
Features | Stain Resistant |
Thickness | 0.31 in |
Includes | Area Rug |
Description
Unroll this modern abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- GE Refrigerator Union Connector (WR02X11330)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Blue Area Rug (9098BLUE2X3)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- SAFAVIEH 8 x 10 ft. Martha Stewart 300 Ivory & Gray Rectangle Area Rug (MSR3528F-8)
- World Rug Gallery Decorative Rugs