Shop All Decorative Rugs
World Rug Gallery
Traditional Medallion Area Rug 2' x 3' Blue
Mfr # MON830BLUE2X3
Zoro # G311521642
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shape Rectangular
- Pattern Traditional
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # MON830BLUE2X3
- Zoro # G311521642
- UPC # 847918078116
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Depth | 0.31 in |
Size | 2' x 3' |
Details
Color | Blue |
Shape | Rectangular |
Pattern | Traditional |
Material | Polypropylene; Back Material : Jute |
Thickness | 0.31 in |
Features | Stain Resistant |
Includes | Area Rug |
Description
This beautiful rug is unique, stylish and ready to accent your decor with authentic elegance. This rug features bold colors and distressed modern design. The power loomed Construction adds durability to this rug, ensuring it will be a favorite for a long time. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Please note: Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS IG Design Prelit Pumpkin Halloween Decor (85503)
- SPECIAL LITE PRODUCTS Special Lite Products MP-453-CP Art Nuevo Top Mount Address Plaque; Copper (MP-453-CP)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Blue Area Rug (9098BLUE2X3)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Cream (503CREAM2X3)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- SAFAVIEH 8 x 8 ft. Martha Stewart Tufted and Hand Loomed Rug, Round - Green and Ivory (MSR4559C-8R)
- World Rug Gallery Decorative Rugs