Shop All Decorative Rugs
World Rug Gallery
Traditional Area Rug 2' x 3' Pink
Mfr # MON833PINK2X3
Zoro # G211521674
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Shape Rectangular
- Pattern Traditional
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Rug Gallery
- MFR # MON833PINK2X3
- Zoro # G211521674
- UPC # 847918078215
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' x 3' |
Depth | 0.31 in |
Details
Color | Pink |
Shape | Rectangular |
Pattern | Traditional |
Material | Polypropylene; Back Material : Jute |
Thickness | 0.31 in |
Includes | Area Rug |
Features | Stain Resistant |
Description
This beautiful rug is unique, stylish and ready to accent your decor with authentic elegance. This rug features bold colors and distressed modern design. The power loomed Construction adds durability to this rug, ensuring it will be a favorite for a long time. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Please note: Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154ES)
- LORELL Panel ShelfMetal60" (LLR90263)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 7' 10 x 10' Blue (393BLUE8x10)
- SAFAVIEH 4 x 6 ft. Crystal Rectangle Power-Loomed Rug Light Blue & Gray (CRS501M-4)
- World Rug Gallery Decorative Rugs