Shop All Decorative Rugs
World Rug Gallery
Sky Collection Modern Abstract Area Rug 2'x3' Multi
Mfr # 233MULTI2X3
Zoro # G211521643
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 233MULTI2X3
- Zoro # G211521643
- UPC # 847918095311
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Depth | 0.36 in |
Size | 2' x 3' |
Details
Color | Multi |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene; Back Material : Jute |
Includes | Area Rug |
Thickness | 0.36 in |
Features | Stain Resistant |
Description
Revitalize your space with Sky Collection blending softness and resilience in a sleek design. Ideal for bustling areas and pet-friendly homes, it's crafted from durable polypropylene fibers with jute backing, offering easy maintenance. This versatile rug, suitable for any indoor space, combines practicality with an elegant aesthetic, making it a striking addition to your living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX White Cotton Blanket, 90x90" (1B07324)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Provance Machine-Made Rectangle Rug Blue & Green (PRV134M-5)
- World Rug Gallery Decorative Rugs