Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Modern Wavy Circles Non-Slip Stair Treads8.6 x 26 Gray, 4PK
Mfr # 70100GRAY4PK
Zoro # G011521638
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.6
- Color Gray
- Material Nylon; Back Material : Rubber
- Length 26
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 70100GRAY4PK
- Zoro # G011521638
- UPC # 847918086920
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 8.6 |
Length | 26 |
Depth | 0.2 in |
Grit Size | 4 Pcs |
Details
Color | Gray |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Pattern | Geometric |
Includes | Stair Treads |
Shape | Rectangular |
Features | Stain Resistant |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- INCOM Floor Marking Tape, L, Green, 6"Lx6"W, PK25 (LM110G)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- HANDI TREADS Stair Nosing, Black, 36" W, 2-3/4" D (NSN122736BK0)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (131-BLA5)
- INCOM Floor Marking Tape, L, White, 6"Lx6"W, PK25 (LM110W)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings