Modern Geometric Boxes Design Non Shedding Soft Area Rug 2' x 7' Black
Mfr # 399BLACK2x7
Zoro # G911512491
Key Features
- Color Black
- Shape Rectangular
- Pattern Geometric
- Material Polypropylene
- Length (In.) 84 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 399BLACK2x7
- Zoro # G911512491
- UPC # 847918129399
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 84 in. |
Width (In.) | 24 in. |
Size | 2'x7' |
Details
Color | Black |
Shape | Rectangular |
Pattern | Geometric |
Material | Polypropylene |
Includes | Area Rug |
Back Material | Jute |
Thickness | 0.39 in |
Style | Modern & Contemporary |
Weight | 5.1 lb |
Description
Experience the art of comfort and elegance with our modern geometric boxes area rug, showcasing a classic combination of black and ivory. Its plush 0.39-inch pile height provides a truly indulgent underfoot sensation, creating an atmosphere of sophistication in any room. Maintenance is a breeze, thanks to easy spot cleaning and vacuum-friendly features. Precision-crafted from top-quality polypropylene fabric and fortified by a robust jute backing, our rug ensures both longevity and enduring aesthetic appeal. Elevate your decor and redefine your living space with this exceptional rug that perfectly balances modern comfort and timeless style.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- WORLD RUG GALLERY Contemporary Modern Abstract Area Rug 2' x 3' Gold (950GOLD2X3)
- WORLD RUG GALLERY Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Blue (506BLUE2X3)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- HOME FIRES Home Fires PP-JB001B 22 in. x 34 in. Butterflies and Dragonflies Indoor Outdoor Hand Hooked Area Rug - Beige (PP-JB001B)
- World Rug Gallery Decorative Rugs