Shop All Decorative Rugs
World Rug Gallery
Modern Floral Circles Design 2' x 3' Multi Area Rug
Mfr # 9099MULTI2X3
Zoro # G911521646
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Shape Rectangular
- Pattern Floral
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 9099MULTI2X3
- Zoro # G911521646
- UPC # 847918081659
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Depth | 0.31 in |
Size | 2' x 3' |
Details
Color | Multi |
Shape | Rectangular |
Pattern | Floral |
Material | Polypropylene; Back Material : Jute |
Includes | Area Rug |
Thickness | 0.31 in |
Features | Stain Resistant |
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- SAFAVIEH 3 ft. x 5 ft. Small Rectangle- Shag Himalaya Black Hand Loomed Rug (HIM610C-3)
- World Rug Gallery Decorative Rugs