Shop All Decorative Rugs
World Rug Gallery
Modern Floral Circles Design 2' x 3' Gray Area Rug
Mfr # 9099GRAY2X3
Zoro # G311521659
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shape Rectangular
- Pattern Floral
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 9099GRAY2X3
- Zoro # G311521659
- UPC # 847918069091
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' x 3' |
Depth | 0.31 in |
Details
Color | Gray |
Shape | Rectangular |
Pattern | Floral |
Material | Polypropylene; Back Material : Jute |
Thickness | 0.31 in |
Features | Stain Resistant |
Includes | Area Rug |
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- TRADEMARK FINE ART Marie Anne Stas 'Two White Horses' Canvas Art, 30x47 (1X07867-C3047GG)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- World Rug Gallery Decorative Rugs