Shop All Decorative Rugs
World Rug Gallery
Modern Floral Area Rug 2' x 3' Red Area Rug
Mfr # 9098RED2X3
Zoro # G511521626
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shape Rectangular
- Pattern Floral
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 9098RED2X3
- Zoro # G511521626
- UPC # 847918069053
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' x 3' |
Depth | 0.31 in |
Details
Color | Red |
Shape | Rectangular |
Pattern | Floral |
Material | Polypropylene; Back Material : Jute |
Thickness | 0.31 in |
Includes | Area Rug |
Features | Stain Resistant |
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- OFFICESOURCE CoolMesh Collection Synchro, High Back Mesh Chair with Seat Slider, Upholstered Seat and Black Frame (7701ASNSFBK)
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- SAFAVIEH Soho Hand Tufted Medium Rectangle Rug- Blue - Beige- 5 x 8 ft. (SOH703A-5)
- World Rug Gallery Decorative Rugs