Shop All Decorative Rugs
World Rug Gallery
Modern Distressed Boxes 2' x 3' Gray
Mfr # 956GRAY2X3
Zoro # G011521645
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shape Rectangular
- Pattern Geometric
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 956GRAY2X3
- Zoro # G011521645
- UPC # 847918073203
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' x 3' |
Depth | 0.31 in |
Details
Color | Gray |
Shape | Rectangular |
Pattern | Geometric |
Material | Polypropylene; Back Material : Jute |
Features | Stain Resistant |
Includes | Area Rug |
Thickness | 0.31 in |
Description
Unroll this modern distressed geometric design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- INFINITY INSTRUMENTS Prosaic 12 in. Business Clock, Silver (14529SV-830)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Blue Area Rug (9098BLUE2X3)
- World Rug Gallery Decorative Rugs