Shop All Decorative Rugs
World Rug Gallery
Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi
Mfr # 503MULTI2X3
Zoro # G911521653
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Shape Rectangular
- Pattern Floral
- Material Nylon; Back Material : Latex
- Length (In.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 503MULTI2X3
- Zoro # G911521653
- UPC # 847918066267
- Country of Origin Egypt
- Category Decorative Rugs
Dimensions
Length (In.) | 30 |
Width (In.) | 20 |
Size | 2' x 3' |
Depth | 0.2 in |
Details
Color | Multi |
Shape | Rectangular |
Pattern | Floral |
Material | Nylon; Back Material : Latex |
Thickness | 0.2 in |
Features | Stain Resistant |
Includes | Area Rug |
Description
Discover the perfect blend of style and practicality with Modern Bright Flowers Non-Slip Area Rug. This rug showcases a vibrant floral design that breathes life into any space, from cozy bedrooms to bustling living rooms. Crafted from high-quality nylon, it boasts enduring vibrancy and durability, especially in areas with heavy foot traffic. Safety is paramount with its non-slip latex backing, making it a secure addition to your home. With its low pile height, the rug promises easy maintenance, effortlessly fitting into your daily routine. Available in a range of sizes, it offers versatile options to complement various room sizes and designs. Whether you're looking to add a splash of color or seeking a functional, long-lasting rug, Modern Bright Flowers Area Rug is an excellent choice for any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- WORLD RUG GALLERY Tralee Modern Abstract Area Rug 2'x3' Blue (978BLUE2X3)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Cream (503CREAM2X3)
- THE RUG MARKET Shaggy Raggy Grey Rug (02280R)
- World Rug Gallery Decorative Rugs