Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Modern Boho Design Non-Slip Stair Treads8.6 x 26 Cream, 4PK
Mfr # 1525CREAM4PK
Zoro # G511521640
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Cream
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1525CREAM4PK
- Zoro # G511521640
- UPC # 847918105638
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Depth | 0.2 in |
Grit Size | 8.6" x 26" |
Details
Color | Cream |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Pattern | Bohemian |
Includes | Stair Treads |
Shape | Rectangular |
Features | Stain Resistant |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- FIELD TUFF Driveway Draggin 78' (ATV-78LDT)
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG54.0624.BLA)
- CHAMPION SPORTS Floor Tape, 1" x 36 yds, Yellow (1X36FTYL)
- HESKINS LLC Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24" (3413015000610WUA)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings