Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Modern Abstract Non-Slip Stair Treads8.6 x 26 Multi, 4PK
Mfr # 1522MULTI4PK
Zoro # G811521647
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Multi
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1522MULTI4PK
- Zoro # G811521647
- UPC # 847918105584
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Grit Size | 8.6" x 26" |
Depth | 0.2 in |
Details
Color | Multi |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Includes | Stair Treads |
Pattern | Abstract |
Shape | Rectangular |
Features | Stain Resistant |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P100 Mold and Lead Paint Removal Respirator P-Series Valved Black M 1 pk (6297P1-DC)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-M (56001-13-1-YEL-M)
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- BLUE DOLPHIN Paintr Tape 14D 1.41X60Y (TP BDT 0150)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- INCOM Traction Tape, Hazard Conformable Grit 6 x 60' (SG3906ALS)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 15' (SGT-BYS-13)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings