Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Geometric Bohemian Non-Slip Stair Treads8.6 x 26 Gray, 4PK
Mfr # 1539GRAY4PK
Zoro # G511521633
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26
- Color Gray
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1539GRAY4PK
- Zoro # G511521633
- UPC # 847918105713
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Depth | 0.2 in |
Grit Size | 8.6" x 26" |
Details
Color | Gray |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Includes | Stair Treads |
Pattern | Bohemian |
Features | Stain Resistant |
Shape | Rectangular |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- BLACK SWAN Caution Tape 3" X 1000' (15360)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings