Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Distressed Contemporary Bohemian Non-Slip Stair Treads8.6 x 26 Gray, 4PK
Mfr # 1526GRAY4PK
Zoro # G311521666
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Gray
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1526GRAY4PK
- Zoro # G311521666
- UPC # 847918105645
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Grit Size | 8.6" x 26" |
Depth | 0.2 in |
Details
Color | Gray |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Includes | Stair Treads |
Pattern | Abstract |
Features | Stain Resistant |
Shape | Rectangular |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, S, PK12 (00-840-S)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- MUCK BOOT CO Boots, Size 6, 12" Height, Black, Plain, PR (CHM-000A/6)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- STAIRMASTER 9" Stair Tread 5'0" Yellow-Black (500-YB5)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings