Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Distressed Bohemian Non-Slip Stair Treads 8.6in x 26in Cream
Mfr # 1515CREAM4PK
Zoro # G011375811
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Cream
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1515CREAM4PK
- Zoro # G011375811
- UPC # 847918105508
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Depth | 0.2 in |
Grit Size | 8.6" x 26" |
Details
Color | Cream |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Pattern | Bohemian |
Includes | Stair Treads |
Shape | Rectangular |
Features | Stain Resistant |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- BRADY Voltage Card, 4 Markers, 600 Volts (44218)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (9356XL)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- GATOR GRIP Tape, Watch Your Step, Cleats, 6"x24", PK10 (SG3126WYS)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- BOLD STEP Stair Tread Cover, Black, 42in W, Alum (407NT20042110)
- ALLSTAR PERFORMANCE Allstar Performance ALL14165 4 in. x 10 ft. Non Skid Tape (ALL14165)
- HY-KO 48" Orange Fiberglass Driveway Markers, 2PK (A10117)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 2-3/4" D (NSN122736YL0)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings