Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Distressed Abstract Non-Slip Stair Treads8.6 x 26 Gray, 4PK
Mfr # 1538GRAY4PK
Zoro # G211521667
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Gray
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1538GRAY4PK
- Zoro # G211521667
- UPC # 847918105706
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Depth | 0.2 in |
Grit Size | 8.6" x 26" |
Details
Color | Gray |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Includes | Stair Treads |
Pattern | Abstract |
Features | Stain Resistant |
Shape | Rectangular |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- HESTRA Waterproof, Goatskin, Insulated Glove, PR (WINTER PRO)
- BRADY Lockout Procedure Binder Red (LOSB1)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- ROPPE Rubber Diamond Stair Tread Square Nose 12.31in x 48in Black (48301P100)
- HY-KO 4.375In Carded Oval Amber Reflector, 12PK (A02023)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- ROPPE Rubber Raised Circular Stair Tread Square Nose 12.06in x 54in Dark Gray (54983P150)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings