Distressed Abstract Design Non Shedding Soft Area Rug 2' x 7' Blue
Mfr # 394BLUE2x7
Zoro # G211512504
Key Features
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene
- Length (In.) 84 in.
- Width (In.) 24 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 394BLUE2x7
- Zoro # G211512504
- UPC # 847918129320
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 84 in. |
Width (In.) | 24 in. |
Size | 2'x7' |
Details
Color | Blue |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene |
Thickness | 0.39 in |
Style | Modern & Contemporary |
Weight | 5.1 lb |
Includes | Area Rug |
Back Material | Jute |
Description
Experience the transformation of your living space with our modern abstract area rug in captivating shades of blue, gray, and ivory. It's the place where comfort harmoniously meets cutting-edge style. With a sumptuous 0.39-inch pile height, this rug provides a soft and inviting touch that elevates the ambiance of any room. Embrace practicality with easy spot cleaning and vacuuming for effortless maintenance. Crafted with care from superior polypropylene fabric and fortified by a dependable jute backing, this rug guarantees both durability and contemporary allure. Redefine your decor and embrace the perfect fusion of comfort and modern sophistication.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-004-2-MOON-TBL-GREEN-GG)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Blue (506BLUE2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- World Rug Gallery Decorative Rugs