Shop All Decorative Rugs
World Rug Gallery
Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Gray
Mfr # 506GRAY2X3
Zoro # G811521661
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Shape Rectangular
- Pattern Geometric
- Material Nylon; Back Material : Latex
- Length (In.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 506GRAY2X3
- Zoro # G811521661
- UPC # 847918066298
- Country of Origin Egypt
- Category Decorative Rugs
Dimensions
Length (In.) | 30 |
Width (In.) | 20 |
Depth | 0.2 in |
Size | 2' x 3' |
Details
Color | Gray |
Shape | Rectangular |
Pattern | Geometric |
Material | Nylon; Back Material : Latex |
Features | Stain Resistant |
Thickness | 0.2 in |
Includes | Area Rug |
Description
Discover the perfect blend of style and functionality with Contemporary Modern Geometric Boxes Design Non-Slip Area Rug. Ideal for homeowners looking to add a modern touch to their decor, this rug features a unique geometric pattern that instantly uplifts any room, from living rooms to hallways. Its robust nylon construction promises lasting quality and colorfastness, even in areas with high foot traffic. Safety is a priority with its non-slip latex backing, making it a family-friendly addition to your home. Easy to clean and maintain, this rug offers both elegance and practicality. Its array of sizes and color choices ensures a seamless integration with your existing decor, making it a versatile choice for any interior design theme. Part of the esteemed Avora Collection, this area rug is an exquisite selection for those who value contemporary design and everyday practicality in their home furnishings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- SAFAVIEH 6 x 6 ft. Square Transitional Cambridge- Light Blue and Ivory Hand Tufted Rug (CAM123A-6SQ)
- World Rug Gallery Decorative Rugs