Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Contemporary Modern Boxes Non-Slip Stair Treads8.6 x 26 Blue, 4PK
Mfr # 1523BLUE4PK
Zoro # G911521660
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26
- Color Blue
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1523BLUE4PK
- Zoro # G911521660
- UPC # 847918105591
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Grit Size | 8.6" x 26" |
Depth | 0.2 in |
Details
Color | Blue |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Includes | Stair Treads |
Pattern | Geometric |
Features | Stain Resistant |
Shape | Rectangular |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1"W, Black on Clear (TZE151)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Or Drink In This Area Sign, Landscape (OS-NS-P-1014-L-14598)
- CONDOR Multi-Position Ear Muffs, 21 dB, Condor, Red (26X623)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- HANDI TREADS Stair Nosing, Silver, 36" W, 3-3/4" D (NST103736SL0)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- TUFFMARK Tuff Mark Tape, Blue, 3"x100ft (TM1103B)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Scarlet Red-Roll (SCA.0360.R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BLA3)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings