Shop All Decorative Rugs
World Rug Gallery
Contemporary Modern Abstract Area Rug 2'x3' Black
Mfr # 950BLACK2X3
Zoro # G511521664
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 950BLACK2X3
- Zoro # G511521664
- UPC # 847918073050
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Depth | 0.31 in |
Size | 2' x 3' |
Details
Color | Black |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene; Back Material : Jute |
Thickness | 0.31 in |
Features | Stain Resistant |
Includes | Area Rug |
Description
Unroll this Contemporary Modern Abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- SAFAVIEH 2 x 8 ft. Brentwood 810G Power Loomed Runner Area Rug Light Grey & Blue (BNT810G-28)
- World Rug Gallery Decorative Rugs