Shop All Decorative Rugs
World Rug Gallery
Contemporary Geometric Stripe Non-Slip Area Rug 2' x 3' Yellow
Mfr # 511YELLOW2X3
Zoro # G411521634
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Shape Rectangular
- Pattern Bohemian
- Material Nylon; Back Material : Latex
- Length (In.) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 511YELLOW2X3
- Zoro # G411521634
- UPC # 847918066373
- Country of Origin Egypt
- Category Decorative Rugs
Dimensions
Length (In.) | 30 |
Width (In.) | 20 |
Depth | 0.2 in |
Size | 2' x 3' |
Details
Color | Yellow |
Shape | Rectangular |
Pattern | Bohemian |
Material | Nylon; Back Material : Latex |
Features | Stain Resistant |
Includes | Area Rug |
Thickness | 0.2 in |
Description
Contemporary Geometric Stripe Non-Slip Area Rug is a fusion of modern style and practicality, making it a splendid addition to any home. Its robust 100% nylon composition and machine-woven loop texture promise enduring quality, ensuring that the vibrant yellow hues stay fresh and lively over time. Designed to cater to the dynamics of everyday life, it features a non-slip latex backing, providing safety and stability in high-traffic areas of your home, such as living rooms, bedrooms, and home offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- World Rug Gallery Decorative Rugs