Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black
Mfr # 396BLACK8x10
Zoro # G711512554
Key Features
- Color Black
- Shape Rectangular
- Pattern Geometric
- Material Polypropylene
- Length (In.) 120 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 396BLACK8x10
- Zoro # G711512554
- UPC # 847918129870
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 120 in. |
Width (In.) | 94 in. |
Size | 7' 10" x 10' |
Details
Color | Black |
Shape | Rectangular |
Pattern | Geometric |
Material | Polypropylene |
Weight | 28.25 lb |
Thickness | 0.39 in |
Style | Modern & Contemporary |
Back Material | Jute |
Includes | Area Rug |
Description
Transform your home decor with our timeless black and ivory modern geometric area rug. It embodies the essence of enduring beauty and comfort while striking a perfect balance between contemporary elegance. The sumptuous 0.39-inch pile height offers a lavish underfoot experience, enriching the ambiance of your space. Maintenance couldn't be easier, with hassle-free spot cleaning and vacuuming. Crafted with precision from top-quality polypropylene fabric and supported by a robust jute backing, our rug guarantees both durability and enduring aesthetic appeal. Redefine your decor and enjoy the lasting impact this exceptional rug will make, where comfort and contemporary elegance unite seamlessly.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- UNCAGED ERGONOMICS Changedesk Tall Standing Desk Converter Ergonomic Desktop Riser (CDM-b)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- WORLD RUG GALLERY Modern Contemporary Waves Area Rug 2' x 3' Multi (501MULTI2X3)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- World Rug Gallery Decorative Rugs