Shop All Anti-slip tapes, Treads & Stair Nosings
World Rug Gallery
Contemporary Abstract Non-Slip Stair Treads 8.6 x 26 Blue, 4PK
Mfr # 1521BLUE4PK
Zoro # G511521671
product price: $20.89
/pk 4, $5.22/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Color Blue
- Material Nylon; Back Material : Rubber
- Length 8.6
- Thickness 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 1521BLUE4PK
- Zoro # G511521671
- UPC # 847918105577
- Country of Origin Egypt
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 26 |
Length | 8.6 |
Grit Size | 8.6" x 26" |
Depth | 0.2 in |
Details
Color | Blue |
Material | Nylon; Back Material : Rubber |
Thickness | 0.2 in |
Pattern | Abstract |
Includes | Stair Treads |
Shape | Rectangular |
Features | Stain Resistant |
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 32" Inseam, Sage (2656)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- MIGHTY LINE Ind Floor Tape Markers, Brwn, Vinyl, PK100 (ANGLE3RBRN)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- NUVUE PRODUCTS Nuvue Products 245889 46 in. Orange Contractor Driveway Markers (245889)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- ZORO SELECT Anti-Slip Tread, Black, 2 in x 2 ft., PK50 (GRAN4996)
- World Rug Gallery Anti-slip tapes, Treads & Stair Nosings