Shop All Decorative Rugs
World Rug Gallery
Contemporary Abstract Design Plush Shag Area Rug 2'x3' Gray
Mfr # 473NAVY2X3
Zoro # G011521676
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 473NAVY2X3
- Zoro # G011521676
- UPC # 847918107472
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' x 3' |
Depth | 1.77 in |
Details
Color | Navy |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene; Back Material : Jute |
Includes | Area Rug |
Features | Stain Resistant |
Thickness | 1.77 in |
Description
Aspen Collection's Contemporary Abstract Design Plush Shag Area Rug, available in Turquoise and Navy, offers luxurious comfort and style. Crafted from 100% polypropylene with a jute backing, this durable rug is perfect for high-traffic areas in any indoor space. Its plush, shaggy texture provides a soft feel underfoot. Available in sizes including 8x10, 5x7, 2x7 runners, and 2x3, it's suitable for various room layouts. The rug's easy-to-clean, non-shedding design makes it ideal for busy households. Despite careful color representation, slight variations may occur due to monitor differences. This shag rug brings a touch of elegance and coziness to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- SANDUSKY LEE Bookcase (BA40361272-02)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Modern Floral Circles Design 2' x 3' Blue Area Rug (9099BLUE2X3)
- WORLD RUG GALLERY Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Blue (506BLUE2X3)
- HOMESPICE Homespice 620095 10 x 10 in. Square Neverland Swatch; Red (620095)
- World Rug Gallery Decorative Rugs