Contemporary Abstract Design Non Shedding Soft Area Rug 2' x 7' Yellow
Mfr # 401YELLOW2x7
Zoro # G211512511
Key Features
- Color Yellow
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene
- Length (In.) 84 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 401YELLOW2x7
- Zoro # G211512511
- UPC # 847918129436
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 84 in. |
Width (In.) | 24 in. |
Size | 2'x7' |
Details
Color | Yellow |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene |
Style | Modern & Contemporary |
Includes | Area Rug |
Weight | 5.1 lb |
Back Material | Jute |
Thickness | 0.39 in |
Description
Transform your living space with our modern abstract area rug, showcasing a captivating palette of yellow, gray, and ivory. It's where comfort seamlessly blends with contemporary design, making it the perfect addition to any room. Indulge in the sumptuous 0.39-inch pile height, providing a plush underfoot sensation. Maintenance is a breeze with easy spot cleaning and vacuum-friendly features. Crafted with precision from premium polypropylene fabric and complemented by a robust jute backing, this rug guarantees both longevity and modern charm. Redefine your decor and immerse yourself in the perfect fusion of comfort and contemporary style.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug (389BLUE8x10)
- WORLD RUG GALLERY Contemporary Floral Design Non Shedding Soft Area Rug 5' x 7' Yellow (400YELLOW5x7)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Multi (MON836MULTI2X3)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- WORLD RUG GALLERY Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Blue (506BLUE2X3)
- SAFAVIEH 6 x 6 ft. Abstract 100 Percent Wool Pile Square RugIvory & Blue (ABT465A-6SQ)
- World Rug Gallery Decorative Rugs