Contemporary Abstract Circles Non Shedding Soft Area Rug 7' 10 x 10' Blue Rug
Mfr # 389BLUE8x10
Zoro # G211512559
Key Features
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene
- Length (In.) 120 in.
- Width (In.) 94 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 389BLUE8x10
- Zoro # G211512559
- UPC # 847918129733
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 120 in. |
Width (In.) | 94 in. |
Size | 7' 10" x 10' |
Details
Color | Blue |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene |
Style | Modern & Contemporary |
Weight | 28.25 lb |
Thickness | 0.39 in |
Back Material | Jute |
Includes | Area Rug |
Description
Discover the perfect blend of contemporary elegance and lasting durability with our modern abstract area rug in elegant blue, ivory, and gray tones. Designed to harmonize comfort and style, this rug boasts a plush 0.39-inch pile height that invites you to sink your toes into luxury. Maintenance is a breeze, with easy spot cleaning and vacuum-friendly features. Crafted with precision, this rug is meticulously woven from top-tier polypropylene fabric and anchored by a robust jute backing, guaranteeing resilience and enduring beauty. Reimagine your living space with our modern abstract area rug, where sophistication meets comfort and style meets longevity. Elevate your home's decor and savor the lasting impression this exceptional rug will create.
- •Exceptional Durability: Crafted to endure daily wear and tear, our area rug is an ideal choice for high-traffic areas throughout your home. Safe for Kids and Pets: This rug provides a safe and comfortable flooring option for various areas in your home, including the living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Sturdy Jute Backing: Our rug boasts a dependable jute backing that enhances its stability and overall quality. Longevity and Safety Assurance: To enhance both the longevity and safety of your rug, we recommend using a rug pad underneath. This prevents unwanted shifting and sliding, ensuring you enjoy your rug for years to come.
- •Crafted for Comfort and Durability: Our rugs are expertly machine-woven to provide exceptional comfort and long-lasting durability, making them a perfect fit for any room in your home. Versatile Sizing Options: Choose from a variety of sizes, including 8x10, 5x7, and 2x7 rugs, to find the perfect fit for your space. Easy Maintenance: Keeping your rug looking its best is a breeze. Simply maintain it with regular vacuuming and handle minor stains by gently blotting with a mild detergent or carpet cleaner.
- •Please note: While we strive to provide accurate digital images and product dimensions, please be aware that there may be slight variations in rug colors due to differences in computer monitors. Additionally, lengths and widths may slightly differ from the published dimensions. We make every effort to provide precise measurements, but please understand that some variation is possible. Furthermore, patterns may exhibit slight variations based on the shape and size chosen.
- •Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- WORLD RUG GALLERY Contemporary Abstract Circles Non Shedding Soft Area Rug 2' x 7' Yellow (389YELLOW2x7)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 7' 10 x 10' Black (396BLACK8x10)
- WORLD RUG GALLERY Contemporary Modern Geometric Boxes Design Non-Slip Area Rug 2' x 3' Blue (506BLUE2X3)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- SAFAVIEH 2 ft. 1 in. x 6 ft. Adirondack Power Loomed Runner Area Rug Silver & Ivory (ADR114B-260)
- World Rug Gallery Decorative Rugs