Shop All Decorative Rugs
World Rug Gallery
Adare Contemporary Abstract Area Rug 2'x3' Blue
Mfr # 977BLUE2X3
Zoro # G311521635
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Shape Rectangular
- Pattern Abstract
- Material Polypropylene; Back Material : Jute
- Length (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Rug Gallery
- MFR # 977BLUE2X3
- Zoro # G311521635
- UPC # 847918124981
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Length (In.) | 36 |
Width (In.) | 24 |
Size | 2' X 3' |
Depth | 0.31 in |
Details
Color | Blue |
Shape | Rectangular |
Pattern | Abstract |
Material | Polypropylene; Back Material : Jute |
Features | Stain Resistant |
Includes | Area Rug |
Thickness | 0.31 in |
Description
Unroll this modern abstract design rug in any area of your home for a chic and stylish color scheme. With bold colors and different size options, this rug will masterfully elevate your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- JT EATON Mattress Cover King (83KGENC)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 5' x 7' Blue (391BLUE5x7)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 2' x 7' Yellow (391YELLOW2x7)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Multi (MON843MULTI2X3)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- World Rug Gallery Decorative Rugs