Shop All First Aid Kits
This Product is Discontinued
World Prep
Tornado Hurricane Safety Kit, Nylon Case (Discontinued)
Mfr # WP-055
Zoro # G4792925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) Durable, High Visibility Nylon Case; (2)Aluminum Flashlights (Batteries Included); (2)Green Glow Sticks (1(2)Hours Continuous Glow Each); (1)Ground Tarp (6 ft x 8 ft); 42-Piece First Aid Kit; (1)AM/FM/Wx Radio (Solar/Hand Crank/Battery Operated with Batteries Included); (1)Eye Wash (4 oz); (1)Pair of Leather Gloves; (2)Safety Whistles
- First Aid Kit Type Kit
- Standards FEMA
- Case Material Nylon
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Prep
- MFR # WP-055
- Zoro # G4792925
- UPC # 719040705072
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 |
Width | 8 |
Length | 9 |
Details
Includes | (1) Durable, High Visibility Nylon Case; (2)Aluminum Flashlights (Batteries Included); (2)Green Glow Sticks (1(2)Hours Continuous Glow Each); (1)Ground Tarp (6 ft x 8 ft); 42-Piece First Aid Kit; (1)AM/FM/Wx Radio (Solar/Hand Crank/Battery Operated with Batteries Included); (1)Eye Wash (4 oz); (1)Pair of Leather Gloves; (2)Safety Whistles |
First Aid Kit Type | Kit |
Standards | FEMA |
Case Material | Nylon |
Material | Nylon |
Language | English |
Legend Style | Text and Symbol |
Color | Red |
Subject Matter | Emergency |
Features | Durable, High Visibility Nylon Case, Clearly Identified Storage Pockets for Quick Access. Easily Carried by the Handles in Evacuation Situations. |
People Served | 1 |
Item | Tornado/Hurricane Safety Kit |
Industry Type | Healthcare |
Number of Components | 52 |
Description
Tornado/Hurricane Safety Kit, Number of Components 52, People Served 1, Case Material Nylon, Color Red, Height 8, Length 9, Width 8, Includes (1) Durable, High Visibility Nylon Case; (2)Aluminum Flashlights (Batteries Included); (2)Green Glow Sticks (1(2)Hours Continuous Glow Each); (1)Ground Tarp (6 ft x 8 ft); 42-Piece First Aid Kit; (1)AM/FM/Wx Radio (Solar/Hand Crank/Battery Operated with Batteries Included); (1)Eye Wash (4 oz); (1)Pair of Leather Gloves; (2)Safety Whistles, Standards FEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.