Shop All First Aid Kits
This Product is Discontinued
World Prep
Personal Survival Kit, Nylon Case, 8 Pcs. (Discontinued)
Mfr # PEK I
Zoro # G4751993
This Product is Discontinued
Key Features
- Includes (1) Disposable Respirator, (1) Aluminum Flashlight, (1) 12 hr Light Stick, (1) High-Intensity Whistle, (2) 4.225-oz Purified Drinking Water, (1) Thermal Blanket, (1) 42 Piece First Aid Kit
- First Aid Kit Type Kit
- Case Material Nylon
- Height 7 1/4 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Prep
- MFR # PEK I
- Zoro # G4751993
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 1/4 in |
Width | 3 1/4 in |
Length | 11 in |
Details
Includes | (1) Disposable Respirator, (1) Aluminum Flashlight, (1) 12 hr Light Stick, (1) High-Intensity Whistle, (2) 4.225-oz Purified Drinking Water, (1) Thermal Blanket, (1) 42 Piece First Aid Kit |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Nylon |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Personal Protection |
Color | Red |
Features | World Prep Has Created An Economical Personal Evacuation Ii (Pek2) to Assist Persons in Evacuating Buildings in the Event of An Emergency Situation. |
People Served | 1 |
Item | Personal Survival Kit |
Industry Type | Healthcare |
Number of Components | 8 |
Description
Personal Survival Kit, Number of Components 8, People Served 1, Case Material Nylon, Color Orange, Height 7 1/4 in, Length 11 in, Width 3 1/4 in, Includes (1) Disposable Respirator, (1) Aluminum Flashlight, (1) 12 hr Light Stick, (1) High-Intensity Whistle, (2) 4.225-oz Purified Drinking Water, (1) Thermal Blanket, (1) 42 Piece First Aid Kit
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.