Shop All Fireplace Tools
World Marketing Of America
World Marketing GLD1855T 18 in. Vent Free Fire Log Set
Mfr # 195319
Zoro # G904000578
original price:
$579.99
9% off
new price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Marketing Of America
- MFR # 195319
- Zoro # G904000578
- Country of Origin United States
- Category Fireplace Tools
Description
Features
- Vent free fire log set
- 30,000 btu's
- Dual fuel natural or lp gas connection
- Thermostat heat control
- 6 piece black forest painted concrete logs
- Dual yellow flame
- Dual burner system
- Oxygen depletion system
- No electricity required
- Includes lava rock
- Dimension - 18.13 x 27.38 x 18.53 in.
- Item weight - 48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- GREENSEAM Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 7" L, 6 3/4 in H (GRAE490GA26)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- WORLD MARKETING OF AMERICA World Marketing 20-8112 4 oz. Glowing Ember Fiber (195327)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- BUILDERS EDGE Builders Edge 130110006123 White Surface Block (199243)
- BLUEPRINTS Black Wrought Iron 5-Piece FireSet, 5PK (BL139836)
- WESTINGHOUSE Clear Glass Chimney Glass (83090)
- BLUEPRINTS 5 Pc Satin Pewter Fireset With Pedestal Base (BL139829)
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- World Marketing Of America Fireplaces & Stove Heaters