Shop All Portable Electric Heaters
World Marketing Of America
World Marketing EUH4000R Electric Forced Air Heater with Remote Control - Yellow
Mfr # EUH4000R
Zoro # G004084317
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 13000
- Watts 3750 W
- Heater Voltage 230V AC
- Heating Method Convection
- Width 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Marketing Of America
- MFR # EUH4000R
- Zoro # G004084317
- UPC # 13204340001
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 8.8 in |
Depth | 10.8 in |
Height | 11.8 in |
Details
Electric Heater Item | Electric Forced Air Heater |
BtuH Output | 13000 |
Watts | 3750 W |
Heater Voltage | 230V AC |
Heating Method | Convection |
Features | Adjustable Thermostat |
Includes | Remote Control; Blower; Mounting Kit; NEMA #6-20P Plug |
Supplemental Heating Area | 500 sq ft |
Color | Yellow; Black |
Standards | ETL Listed |
Heater Type | Electric |
Safety Features | Overheat Protection, Safety Shutoff |
Amps AC | 20 A |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Heavy duty stainless steel heating element
- Built-in turbo fan and tubular cabinet maximize heat distribution
- Automatic thermostat and overheat shut-off
- Color: Yellow
- Fuel Type: Electric
- Temperature Control: Remote
- Heating Area: Up to 500 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE DuctMaster III (FG0090)
- COPELAND Potential Relay (940-0001-79)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- KLEAN-STRIP Kerosene For Lamps/Space Heaters 2.5 gal (E08331)
- LASKO High Velocity Blower Fan, X12905 (X12905)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- LASKO Oscil Ceramic Htr W/Hndl (5409)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-787 Mini-Ductor Venom HP (ICT-MDV-787)
- World Marketing Of America Electric Heaters & Accessories