World Marketing Of America

World Marketing 40 000 BTU Forced Air LP Heater GFA40-FA40DLX


product price: $185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Powerful, portable heaters
  • Forced air heat
  • Provide fast, clean heat for garages, outbuildings, worksites and similar areas
  • Simple and easy-to-use design provides almost instant heat
  • Variable heat output
  • 40,000 BTU's
  • Length: 8.5
  • Width: 14.4
  • Height: 22.3
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.