Shop All Insect Killers
World & Main
World & Main 381940162 5 oz Moth Balls Box - Mothguard
Mfr # 381940162
Zoro # G604133460
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World & Main
- MFR # 381940162
- Zoro # G604133460
- UPC # 71555804016
- Country of Origin China
- Category Insect Killers
Details
Item | Shovel |
Description
We provide a wide assortment of garden and lawn products are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Moth guard
- Kills clothes moths, carpet beetles, and their eggs and larvae
- Original scent
- Capacity: 5 oz
- Dimension: 1.55" H x 3.95" W x 6.15" L
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGRAY SRXR41 XR4 Senior Hydrofoil, Black (SR-XR4-1)
- COUNTRY VET Metered Dispenser Beige (321131CVA)
- CHAPIN Seal and Gasket Kit, For Use With Industrial Open Head Sprayers, 10800, 10700, 1749, 1739, 6300, 12 (6-4627)
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- CHASE 7 oz. Metered Spray Outdoor Only Insecticide PK12 (438-5111)
- HARRIS 16 Oz. Aerosol Spray Egg Kill & Pyrethroid Resistant Bedbug Killer (BLKBB-16A)
- SPECTRACIDE Bug Stop Liquid Insect Killer 0.5 gal (HG-96921)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- ORTHO Home Defense MAX Liquid Insect Barrier 1 gal (0203205)
- JT EATON Eaton Insecticide Green Duster (530GN)
- HOT SHOT 16 oz. Powder Indoor/Outdoor Roach Killer (HG-96023)
- World & Main Insect Killers