Shop All Handles, Frames and Braces
World Enterprises
Trad Adapter Unger Red
Mfr # 290-24-47
Zoro # G507474943
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75 in
- Width 1.5 in
- Length 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 290-24-47
- Zoro # G507474943
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 0.75 in |
Width | 1.5 in |
Length | 9.75 in |
Details
Handle Color | Unger Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.95 mm, 24 PK (87024)
- EXAIR Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6393)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 37x50", 1.5mL, Red, PK150 (F110)
- PRIMROSE PLASTICS Primrose Plastics 11520-EAST 20 Count; Heavy Duty Contractor Garbage & Refuse Bag (322842)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- WORLD ENTERPRISES Trad Adapter Ettore (290-24-45)
- TOUGH GUY Slide On Wet Mop Handle, Aluminum (30LU87)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ68)
- THE BRUSH MAN 15/16” X 72” Wood Handle, Metal Threaded Tip, 12PK (H72MT)
- PULEX Telescopic Pole 3 Section 10 Foot (PRTE70091)
- World Enterprises Handles, Frames and Braces