Shop All Handles, Frames and Braces
World Enterprises
Trad Adapter Unger Green
Mfr # 290-24-48
Zoro # G107474916
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.75 in
- Width 1.5 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 290-24-48
- Zoro # G107474916
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 9.75 in |
Width | 1.5 in |
Height | 0.75 in |
Details
Handle Color | Unger Green |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Paper Towel, Brawny(R), PK90, White, 16.10" x 9.20", 90 PK (2007003)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- MOERMAN Liquidator 20 End Clips (23520)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- WORLD ENTERPRISES Trad Adapter Ettore (290-24-45)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29627)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 4 ft. (30624)
- CARLISLE FOODSERVICE Drain Brush Handle 36" For - Part# 4023600 (4023600)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- SQUEEGEE LIFE Pole 30 Foot (209-20-453)
- World Enterprises Handles, Frames and Braces