Shop All Handles, Frames and Braces
World Enterprises
Trad Adapter Ettore
Mfr # 290-24-45
Zoro # G507474899
product price: $22.06
/ea
$22.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 290-24-45
- Zoro # G507474899
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 1 in |
Height | 2 in |
Length | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- ATRIX Omega HEPA Abatement Vacuum (VACOMEGAH)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- LIBMAN COMMERCIAL Flexible Microfiber Wand, Extension Handle, 6PK (94)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood (SP20220)
- ETTORE Pro Pole Tip (1700)
- ETTORE REACH Pole 4 Section 24 Foot (44224)
- World Enterprises Handles, Frames and Braces