Shop All Handles, Frames and Braces
World Enterprises
Trad Adapter Dr Angle
Mfr # 290-24-44
Zoro # G607474935
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 2.5 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 290-24-44
- Zoro # G607474935
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 12 in |
Height | 2.5 in |
Width | 1.75 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUMWAND INC Gumwand Brass Brush, 10 Brushes - GW3 (GW3)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (39711), Black, 10.66" x 5.48" x 18.79" (Qty 1) (39711)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- WORLD ENTERPRISES Trad Adapter Ettore (290-24-45)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- REMCO Vikan Cleaning Pad Holder, Red (55004)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- THE BRUSH MAN Heavy Duty Steel Handle Brace W/Oversize Wood Screws, 12PK (HB-M106)
- World Enterprises Handles, Frames and Braces