Shop All Specialty Cleaners
World Enterprises
Squirt Bottle 16 oz
Mfr # 60151
Zoro # G307658277
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.25 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Enterprises
- MFR # 60151
- Zoro # G307658277
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Width | 8.25 in |
Height | 2.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, Yellow, Cloth, 50 Wipes, 24" x 24", 100 PK (0911)
- PURELL 40.6 fl oz (1200 mL) ES4 Healthy Soap® Gentle & Free Foam Refill (5072-02) 2 PK (GOJ507202)
- QUICKIE Advant ANG Cut Broom (7006)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- S-R Pulley Clothesline Plas (250)
- VALHALLA 1 Gal Brown LifeTime Wood Treatment (00001)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- MOTHERS 24 oz Revision Glass Plus Surface Cleaner (MO82213)
- RATIONAL 6006.0110US 1 Gallon Descaling Agent, 4PK (64560060110)
- NATURES MIRACLE DOG STAIN&ODOR RMV17.5OZ (P-68340/P-68131)
- CLAIRE Germicidal Cleaner, 20oz (CL873-1)
- World Enterprises Specialty Cleaners