Shop All Buckets & Mop Pails
World Enterprises
Round Bucket Lid Chevron
Mfr # 345SCHBLU
Zoro # G907389830
product price: $5.24
/ea
Sold in multiples of 2 for $10.48
$10.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chevron
- Bucket/Pail Height 1.25 in
- Width 12.25 in
- Length 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 345SCHBLU
- Zoro # G907389830
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 1.25 in |
Width | 12.25 in |
Length | 12.25 in |
Details
Color | Chevron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 117 Coil A/C Foaming Cleaner 16 Oz. (117)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- TOUGH GUY Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (10D449)
- DIRT DEVIL Vac Bag Type U Pk3 (3-920047-001)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- WORLD ENTERPRISES Bucket, 14.5 in H, Red (5RED)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Gray (5LIGRN,345GRY)
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron and Purple (5CHBLU,345PPL)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron (5CHBLU)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. NAVY (1124-NV)
- World Enterprises Buckets & Mop Pails