Shop All Handles, Frames and Braces
World Enterprises
Gripper Scrub Set
Mfr # GRPS
Zoro # G507471317
product price: $13.37
/ea
$13.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Length 3 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # GRPS
- Zoro # G507471317
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 6 in |
Length | 3 in |
Width | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Roll, Airlaid, Various Wipes, 10 in, 6 PK (29516)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- WORLD ENTERPRISES Trad Adapter Unger Green (290-24-48)
- WORLD ENTERPRISES Trad Adapter Ettore (290-24-45)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- MIDWEST RAKE 60" Tapered Handle, Wood, 60" L x 1-1/8" Thick, Hardwood (SP20220)
- THE BRUSH MAN 15/16” X 54” Wood Handle, Threaded Wood End, 12PK (H54WT)
- World Enterprises Handles, Frames and Braces