Shop All Specialty Cleaners
World Enterprises
Floater Bottle 16 oz
Mfr # 66099
Zoro # G407658313
product price: $7.40
/ea
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Enterprises
- MFR # 66099
- Zoro # G407658313
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Width | 4.25 in |
Height | 2 in |
Details
Item | Floater Bottle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31746)
- PROTEAM Power Cord, Alpine, Sierra, 28" (105898)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- ROCKSOLID Rust-Oleum Composite Deck Spot Remover 32 oz (350551)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- RAID Fragrance Free Ant and Roach Killer, 17.5 oz Aerosol Spray, 12PK (697318)
- SPRAYWAY 1 P Precision Contact Cleaner, 20oz, 12PK (SW293)
- SUNSHINE MAKERS SMP13006 Cleaner, Smpl Grn, 5Ga Pail (SU450861)
- WALTER SURFACE TECHNOLOGIES Sc400 Foam Aerosol 400Ml (53G512)
- World Enterprises Specialty Cleaners